Shop All Dunnage Racks
Carlisle Foodservice
12'' x 12'' Floor Rack System 271023
Mfr # 271271023
Zoro # G911667030
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 271271023
- Zoro # G911667030
- Country of Origin United States
- Category Dunnage Racks
Description
A convenient way to elevate products this Carlisle 12'' x 12'' floor rack system is ideal for any commercial establishment! This raised floor rack system is designed to securely store your beverage food and other supply boxes off the floor. The elevated design allows for better air flow to prevent odors and decrease water and condensation damage to your products. It also keeps boxes off the ground to prevent dust and other debris from settling.The heavy-duty design supports up to 3000 lb. per square foot making it great for a variety of uses. This rack system is also easy to clean with the smooth top wiping off easily in case of spills. Additionally the modular grid pieces snap together for easy assembly of any size rack system. This Carlisle floor rack system is a convenient and cost-effective solution to storing and organizing your supplies!Overall Dimensions:Length: 12''Width: 12''Height: 1 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDSAL Additional Level 96"W For 3NUY3, 3NUY4 (ERZ9618)
- RUBBERMAID STACKING ADD-ON KIT (3H91-03-WHT)
- ZORO SELECT Mobile Workbench, 1200 lb., 18 inL, 36 inW (2210A-32B-LU-95)
- SSI SCHAEFER Straight Wall Container, Red, Polyethylene, 19 in L, 13 in W, 8 in H, 0.74 cu ft Volume Capacity (1462.191308RD1)
- CARLISLE FOODSERVICE Floor Rack System, 12 InLX12 InW., PK12 (271023)
- METRO Dunnage Rack, 3000 lb., Polyethylene, 60 W (HP2260PD)
- CARGO TUFF Dunnage Bag, 48 "L, 36 "W, 2.6 psi, PK10 (E-PPW3648L1-10)
- NEW AGE Low Prof Dunnage Rack, 2500 lb., AL, 48W (2021)
- NEXEL Chrome Wire Dunnage Rack, 24W x 14D x 14H (P1424C)
- NEXEL Chrome Wire Dunnage Rack, 30W x 14D x 14H (P1430C)
- CARGO TUFF Dunnage Bag, 96 "L, 48 "W, 2.6 psi, PK10 (E-PPW4896L1-10)
- Carlisle Foodservice Dunnage Racks