Shop All Mops
Carlisle Foodservice
12 in L Mop Head, Cut-End, Natural, Cotton, PK12
Mfr # 36983200
Zoro # G3979179
original price:
$178.77
13% off
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color natural
- Mop Head Material Cotton
- Handle Material No Handle
- Mop End Type Cut
- Mop Type Mop Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 36983200
- Zoro # G3979179
- UPC # 17183439688
- Country of Origin Honduras
- Category Mops
Dimensions
Length | 12" |
Width | 1-1/4" |
Overall Length | 12 in |
Overall Width | 12 in |
Details
Mop Head Color | natural |
Mop Head Material | Cotton |
Handle Material | No Handle |
Mop End Type | Cut |
Mop Type | Mop Head |
Item | Mop Head |
Material | Cotton |
Color | Natural |
Connection Type | Quick Release/Quick Change |
Launderable | No |
End Type | Cut |
Capacity | 32 oz |
Mop Material | Cotton |
Product Type | Wet Mop Head |
Includes Handle | Yes |
Description
Mop Head, Material Cotton, Overall Width 12 in, Color Natural, Mop End Type Cut, Capacity 32 oz, Includes Handle Yes, Product Type Wet Mop Head, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 12"L Polyester Replacement Brush Head Deck Brush (70605)
- TERMINATOR Terminator, All Purpose Cleaner, 12 PK (TERMQ)
- BLACK & DECKER POWERSERIES(TM) PRO Cordless 2in1 Pet Vacuum (HCUA525JP)
- VIKAN 10-13/32"L Polyester Replacement Brush Head Wall Brush (70478)
- CARLISLE FOODSERVICE Large Looped-End Wet Mop, PK12, 369454B14 (369454B14)
- CARLISLE FOODSERVICE Large Grease Release Mop, Looped-End, Natural (369125G00)
- CARLISLE FOODSERVICE Anti-Microbial Mop, Looped-End, Blue, 369325M14 (369325M14)
- CARLISLE FOODSERVICE Medium Band Mop, Green Band, PK12 (369419B00)
- CARLISLE FOODSERVICE Anti-Microbial Mop, Looped-End, Blue, 369320M14 (369320M14)
- CARLISLE FOODSERVICE Small Looped End Mop, Blue W/ Yellow Band, 369413B14 (369413B14)
- BOARDWALK Large Looped-End Wet Mop, Blue, Cotton/Rayon/Polyester, PK12 (BWK1800LBDZ)
- Carlisle Foodservice Floor Mops, Buckets & Wringers