Shop All Brushes
Carlisle Foodservice
1 1/2 in W Coffee Maker Brush, Soft, 3 in L Handle, 6 in L Brush, Black, Plastic, 10 in L Overall
Mfr # 4015300
Zoro # G9970913
original price:
$18.09
9% off
new price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Coffee Maker Brush
- Bristle Firmness Soft
- Bristle Color Black
- Brush Length 6 in
- Handle Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 4015300
- Zoro # G9970913
- UPC # 085404005424
- Country of Origin Mexico
- Category Brushes
Dimensions
Brush Length | 6 in |
Handle Length | 3 in |
Brush Width | 1 1/2 in |
Bristle Length | 1 1/2 in |
Trim Length | 1 1/2 in |
Overall Length | 10 in |
Length | 10 in |
Head Width | 1 1/2 in |
Details
Brush Type | Coffee Maker Brush |
Bristle Firmness | Soft |
Bristle Color | Black |
Handle Color | White |
Bristle Material | Polyester |
Handle Material | Plastic |
Brush Handle Style | Short Handle |
Item | Coffee Maker Brush |
Chemical Resistant | Yes |
Acid Resistant | Yes |
Color Coding System | No |
Features | 10 in Length; 1-1/2 in Bristle Diameter |
Temperature Resistant | Yes |
Handle Style | Straight |
Description
Coffee Maker Brush, Bristle Firmness Soft, Handle Style Straight, Bristle Material Polyester, Handle Material Plastic, Brush Length 6 in, Handle Length 3 in, Head Width 1 1/2 in, Bristle Color Black, Overall Length 10 in, Chemical Resistant Yes, Bristle Length 1 1/2 in, Brush Type Coffee Maker Brush, Handle Color White, Temperature Resistant Yes, FDA Compliant No, Acid Resistant Yes, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Round Flat Top Lid, for 55gal Round BRUTE Containers, 26.75" dia, Gray (FG265400GRAY)
- BOBRICK Bobrick ClassicSeries Vertical Folded Paper Towel Dispenser WTumbler Lock, Stainless (B-262)
- COTTONELLE Bathroom Tissue, White, 60 PK (KCC17713)
- VIKAN 6-1/2" Brush LengthTube and Valve Brush (53564)
- CARLISLE FOODSERVICE Grill Brush/Scraper, 11.4", Plastic Handle (4067100)
- CARLISLE FOODSERVICE Brush, Counter, Horsehair For - Part# 3638003 (3638003)
- CARLISLE FOODSERVICE 24 in. Horse Hair Brush Floor in Black with Plastic Block (4503103)
- CARLISLE FOODSERVICE Flo-Pac, 10in Stiff Deck Scrub, Blue, PK12, Blue, 12 PK (3617514)
- CARLISLE FOODSERVICE Brush Coffee Decanter For - Part# 4002500 (4002500)
- CARLISLE FOODSERVICE Oven Brush/Scrapr, Brass Brstl, Incl Hndl (4152000)
- DRILLBRUSH Truck Accessories - Car Cleaning Supplies - Car Wash - Drill Brush - G (Mini-DB-White)
- Carlisle Foodservice Brushes