Carlisle Foodservice

12 in Sweep Face Broom Head and Handle, Tan


product price: $17.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Sweep Face 12 in
  • Bristle Material Corn Fiber Blend
  • Bristle Color Tan
  • Block Material None
  • Handle Color No Handle
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Broom Handle Length 43 in

Details

Sweep Face 12 in
Bristle Material Corn Fiber Blend
Bristle Color Tan
Block Material None
Handle Color No Handle
Item Broom Head and Handle
Color Tan
Broom Handle Color No Handle
Broom Handle Material No Handle
Handle Connection Type No Block Connection

Description

Corn Broom, Bristle Material Corn Fiber Blend, Sweep Face 12 in, Bristle Color Tan, Block Material None, Handle Length 43 in, Handle Color No Handle, Tool Type Broom Head and Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.