Shop All Mops
Carlisle
Aluminum Flat Mop Head 18
Mfr # 363351900
Zoro # G508620356
Sold in multiples of 12 for $195.48
$195.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Material Aluminum
- Handle Length 18
- Mop Type Aluminum
- Size 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Handle Length | 18 |
Size | 18 |
Details
Mop Head Material | Aluminum |
Mop Type | Aluminum |
Description
Carlisle 363351900 Aluminum Flat Mop Head 18. Features an improved, heavier duty construction and swivel mechanism. For use with wet and dry microfiber flat mops.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 14 gal, 3 in x 10 ft, Universal, Blue, Vermiculite (PIG202)
- BRADLEY Soap Dispenser 16oz 6in. spout (6326-000000)
- WORKSHOP WET/DRY VACS 1-7/8-Inch Car Nozzle Attachment for 1-7/8-Inch Shop Vacuum Hose (WS17803A)
- PARTNERS BRAND Trash Bags, 24 in x 31 in, Clear, 1000 PK (LBF2431LC)
- 3M Doodlebug Threaded Pad Holder, 4.63 x 10, Orange, 10PK (MMM 6472BULK)
- RUBBERMAID COMMERCIAL 1 in Wet Mop, White, Cotton, PK12 (RCPV11700WH00)
- CARLISLE FOODSERVICE 18 in L Mop Head, Quick Change Connection, Cut-End, Natural, Cotton, PK12 (369816B00)
- 3M 4 5/8 in X 10 in X 1 in Doodlebug Intro Kit, Orange (7)
- TOUGH GUY 68 in String Correctional Mop, 24 oz Dry Wt, Tied On Connection, Cut-End, Beige, Cotton (22VA24)
- GOLDEN STAR Wet Mop, Green, PK3, AWM94LG5-3PK (AWM94LG5-3PK)
- TOUGH GUY 36 in L Dust Mop, Slide On Connection, Cut-End, Green, Cotton/Polyester (3XGA2)
- Carlisle Mops