Shop All Toggle Switches
Carling Technologies
Toggle Switch, SPST, 2 Connections, On/Momentary Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC
Mfr # 6FA58-73
Zoro # G2684175
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/Momentary Off
- Contact Form SPST
- HP 3/4 hp
- Actuator Style Bat
- Amps 10A @ 250VAC, 15A @ 125VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carling Technologies
- MFR # 6FA58-73
- Zoro # G2684175
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Stem Length | 0.47 in |
Actuator Length | 0.68 in |
Overall Width | 0.63 in |
Stem Diameter | 0.47 in |
Overall Height | 2.17 in |
Overall Depth | 1.13 in |
Stem Thread Size | 6-32 NC-2 |
Mounting Hole Diameter | 0.5 in |
Description
Toggle Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Momentary Off, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, HP 3/4 hp, Terminals Screw, Mounting Hole 0.50 in dia, DC Contact Rating Not Rated, Actuator Length 0.68 in, Stem Length 0.47 in, Includes Hex Nut, Ring Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature Circuit Breaker, GHB Series 80A, 2 Pole, 277/480V AC (GHB2080)
- HELI-TUBE 1/4 In. OD X 50FT Yellow Polyethylene Spiral Wrap (HT 1/4 C YE-50)
- POWER FIRST 2 ft. 12/3 3-Outlet Lighted Extension Cord STOW (4GAA3)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, 1NO (8536SCG3V03H30)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GM51-73)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, Circuit 1 On, Circuit 2 On, Off, 3/4 hp, 10A @ 250V AC (2GP51-73)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 10A 250V, QuikConnct (2FA53-73-TABS)
- CARLING TECHNOLOGIES Toggle Switch, 3PDT, 9 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (HL254-73)
- CARLING TECHNOLOGIES Toggle Switch, DPST, 4 Connections, On/Off, 1 1/2 hp, 10A @ 250V AC, 20A @ 125V AC (2GK724-D-4B-B)
- CARLING TECHNOLOGIES Toggle Switch, DPST, 4 Connections, On/Off, 1 hp, 16A @ 125V AC, 8A @ 250V AC (DK284-73)
- GARDNER BENDER Toggle Switch, SPDT, 20A, 125VAC, On/On (GSW-12)
- Carling Technologies Switches