Shop All Toggle Switches
Carling Technologies
Toggle Switch, SPDT, 5 Connections, On/Off/On, 3/4 hp, 20A @ 12V
Mfr # LT-1561-601-012
Zoro # G4290973
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/Off/On
- Contact Form SPDT
- HP 3/4 hp
- Actuator Style Snapkap
- Amps 10A @ 250VAC, 15A @ 125VAC, 15A @ 12 to 28VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carling Technologies
- MFR # LT-1561-601-012
- Zoro # G4290973
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Stem Length | 0.38 in |
Actuator Length | 0.71 in |
Stem Dia. and Thread Size | 0.406 in |
Overall Height | 1.88 in |
Overall Width | 1.08 in |
Overall Depth | 1.38 in |
Mounting Hole Diameter | 0.5 in |
Stem Diameter | 0.41 in |
Stem Thread Size | 15/32-32 UNS-2A |
Description
Toggle Switch, Contact Form SPDT, Number of Connections 5, Switch Function On/Off/On, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, HP 3/4 hp, Terminals Quick Connect, Mounting Hole 0.50 in dia, DC Contact Rating 15 A @ 12-28 V, Actuator Length 0.71 in, Stem Length 0.38 in, Stem Dia. and Thread Size 0.406 in, Stem Color Silver, Special Features Lighted, Seal In Bushing, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Polycarbonate Enclosure, 2.44 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1555J2F42GY)
- LIND EQUIPMENT StaticSure Portable with Large Clamps (LE600-20CG-2SG)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 20 VA, Not Rated, Not Rated, 24V AC, 24V AC (TR20VA003)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 50A, 250V AC, Non-Indicating (LPN-RK-50SP)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GM9178XG)
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 3 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2FC54-73)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, On/Off, 3A @ 250V AC, 6A @ 125V AC (111-16-73)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GL51-73)
- CARLING TECHNOLOGIES Toggle Switch, DPST, 4 Connections, On/Off, 10A @ 250V AC/20A @ 125V AC, Screw Terminal (EK204-73)
- CARLING TECHNOLOGIES Toggle Switch, DPST, 4 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GK51-73)
- EATON Toggle Switch, DPST, 4 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7560K5)
- Carling Technologies Switches