Shop All Switch Accessories
Carling Technologies
Rotary Switch, SPST, 2 Connections
Mfr # R-135-BL
Zoro # G1126885
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 2
- Switch Function ON/OFF
- Terminals 6 in Wire Lead
- Mounting Hole 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carling Technologies
- MFR # R-135-BL
- Zoro # G1126885
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Stem Length | 0.46 in |
Stem Dia. and Thread Size | 3/8 in |
Stem Thread Size | 3/8" |
Panel Cutout Diameter | 1/2 in |
Stem Diameter | 0.38 in |
Details
Item | Rotary Switch |
Contact Form | SPST |
Number of Connections | 2 |
Switch Function | ON/OFF |
Terminals | 6 in Wire Lead |
Mounting Hole | 3/8 in |
AC Contact Rating | 1.5 A @ 250 V, 3 A @ 125 V |
DC Contact Rating | 5 A @ 12 V |
Operating Temp. Range | 32 Degrees to 185 Degrees F |
Series | R135 |
Terminal Connection Type | Wire Lead |
Operating Temperature - Minimum | 32 Degrees F |
Operating Temperature - Maximum | 185 Degrees F |
Description
Rotary Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, 6 in Wire Lead Terminals, Mounting Hole 3/8 in, AC Contact Rating 1.5 A @ 250 V, 3 A @ 125 V, DC Contact Rating 5 A @ 12 V, Stem Length 0.46 in, Stem Dia. and Thread Size 3/8 in, Operating Temp. Range 32 Degrees to 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, MINI ATM Series, 7.5A, 32V DC, 100 PK (509105-100)
- MERSEN Handle Selector, Black (HSBX)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 5.0 Lbs, 3951' Length, 0.0220" Diameter, 200°C, Natural (24H200)
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 5.21 in D, NEAM 4X; 6P; 12, Hinged (HW-J121005CHSCWW)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (TIGA51-6S-BL-NBL)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (RA911VBB1VXG)
- CARLING TECHNOLOGIES Lighted Rocker Switch, DPST, 4 Connections (LRGSCK611-RS-BO/125N)
- CARLING TECHNOLOGIES Lighted Rocker Switch, SPST, 3 Connections (LTILA54-1LBL-RC-A/125N)
- CARLING TECHNOLOGIES Lighted Rocker Switch, SPST, 3 Connections (LRA911-RS-B/120N)
- CARLING TECHNOLOGIES Lighted Rocker Switch, SPST, 3 Connections (LTILA54-6S-BL-RC-NBL/125N)
- REES Standard Legend Plate, Start (09001005)
- Carling Technologies Switch Accessories