Shop All Switch Accessories
Carling Technologies
Rotary Switch, SP3T, 4 Connections
Mfr # 700-BL
Zoro # G1361394
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SP3T
- Number of Connections 4
- Switch Function Off/On/On/On
- Terminals Solder Lug
- Mounting Hole 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carling Technologies
- MFR # 700-BL
- Zoro # G1361394
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Stem Length | 0.46 in |
Stem Dia. and Thread Size | 15/32-32 UNS |
Panel Cutout Diameter | 1/2 in |
Stem Thread Size | 15/32"-32 |
Stem Diameter | 0.47 in |
Details
Item | Rotary Switch |
Contact Form | SP3T |
Number of Connections | 4 |
Switch Function | Off/On/On/On |
Terminals | Solder Lug |
Mounting Hole | 15/32 in |
AC Contact Rating | 2 A @ 250 V, 4 A @ 125 V |
DC Contact Rating | 1 A @ 125 V |
Operating Temp. Range | 32 Degrees to 185 Degrees F |
Series | 700 |
Operating Temperature - Maximum | 185 Degrees F |
Stem Thread Type | UNS |
Operating Temperature - Minimum | 32 Degrees F |
Terminal Connection Type | Solder Lug |
Description
Rotary Switch, Contact Form SP3T, Number of Connections 4, Switch Function Off/On/On/On, Solder Lug Terminals, Mounting Hole 15/32 in, AC Contact Rating 2 A @ 250 V, 4 A @ 125 V, DC Contact Rating 1 A @ 125 V, Stem Length 0.46 in, Stem Dia. and Thread Size 15/32-32 UNS, Operating Temp. Range 32 Degrees to 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND 1-3/4" W x 24" L Hook-and-Loop Black Reclosable Fastener Strap, 15 pk. (175617)
- LEGRAND Assembly Tool, Male Type, Yellow, Steel (PS16CLM)
- ZORO SELECT Modular Hose Bridge, 1 Channel, 5 ft. (UHB5060)
- SCHNEIDER ELECTRIC Power Termination Block, Size 3 (LAD96560)
- CARLING TECHNOLOGIES Toggle Switch Legend Plate, On/Off, PK25 (Y01)
- CARLING TECHNOLOGIES Rotary Switch, SPST, 2 Connections (R-135-BL)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (TIGA54-6S-BL-NBL)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (RA911VBB1VXG)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (RA911-RB-B-O-N)
- CARLING TECHNOLOGIES Rotary Switch, SP4T, 5 Connections (800-5A)
- OMRON Adjustable Straight Actuating Key (D4DS-K3)
- Carling Technologies Switches