Shop All Switch Accessories
Carling Technologies
Rocker Switch, DPST, 4 Connections
Mfr # TIGK54-6S-BL-NBL
Zoro # G1285295
original price:
$6.79
5% off
new price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPST
- Number of Connections 4
- Switch Function ON/OFF
- Terminals Screw
- Mounting Hole 0.830 in x 1.450 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carling Technologies
- MFR # TIGK54-6S-BL-NBL
- Zoro # G1285295
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Mounting Hole Width | 0.83 in |
Mounting Hole Length | 1.45 in |
Description
Rocker Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, Terminals Screw, Mounting Hole 0.830 in x 1.450 in, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, DC Contact Rating 15 A @ 6 to 28 V, HP 3/4 hp, Body Color Black, Switch Color Black, Standards CSA, UL Listed, IP Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 10A, 125V AC, Indicating, 10kA at 125V AC (BP/T-10)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1/2 (EYS-1)
- SQUARE D Operating mechanism, flange mounted, variable depth, handle mechanism, 4in handle, NEMA 4X enclosure (9422A4)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 18 AWG, 500 ft, Purple, PVC Insulation (411010513)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (RA911-RB-B-O-N)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (RA911VBB1VXG)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (TIGA51-6S-BL-NBL)
- CARLING TECHNOLOGIES Rotary Switch, SP4T, 5 Connections (800-5A)
- CARLING TECHNOLOGIES Rotary Switch, SP3T, 4 Connections (700-BL)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (TIGA54-6S-BL-NBL)
- OMRON Limit Switch Head, Sealed Rollr Plngr, Top (D4C0032)
- Carling Technologies Switches