Shop All Switch Accessories
Carling Technologies
Rocker Switch Cover, Black
Mfr # 390-09002-001
Zoro # G4729900
product price: $1.75
/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Product Type Rocker Switch Cover
- Compatible Product Type Rocker Switches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carling Technologies
- MFR # 390-09002-001
- Zoro # G4729900
- Country of Origin Mexico
- Category Switch Accessories
Details
Item | Rocker Switch Cover |
Color | Black |
Product Type | Rocker Switch Cover |
Compatible Product Type | Rocker Switches |
Description
Rocker Switch Cover, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, L Class, A4BQ Series, Time Delay, 800 A, 600V AC, Nonindicating (A4BQ800)
- HONEYWELL Q345A1321 Intermittent Pilot (Q345A1321)
- EATON CUTLER-HAMMER Load Center, BR, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR48L125FP)
- WESTWARD Inverter Cable, 75 W-200 W Inverter (1YAY2)
- CARLING TECHNOLOGIES Toggle Switch Legend Plate, On/Off, PK25 (Y01)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (TIGA51-6S-BL-NBL)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (RA911-RB-B-O-N)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (RA911VBB1VXG)
- CARLING TECHNOLOGIES Rocker Switch, DPST, 4 Connections (TIGK51-6S-BL-NBL)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (TIGA54-6S-BL-NBL)
- IDEAL Toggle Switch, SPST, 10A @ 250V, Screw (774011)
- Carling Technologies Switch Accessories