Shop All Push Button Switches
Carling Technologies
Miniature Push Button Switch, SPST, Nickel
Mfr # P267T-1D-RND MTL
Zoro # G4290946
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Head Material Nickel Plated Brass
- Contact Form SPST
- Color Nickel
- Number of Connections 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carling Technologies
- MFR # P267T-1D-RND MTL
- Zoro # G4290946
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Stem Dia. and Thread Size | 0.468 in x 15/32-32UNS-2A |
Stem Length | 0.46 in |
Overall Depth | 1.18 in |
Overall Height | 1.73 in |
Manufacturer Warranty Length | 2 yr |
Overall Width | 0.52 in |
Panel Cutout Diameter | 12 mm |
Description
Miniature Pushbutton Switch, Momentary Action, Head Material Nickel Plated Brass, Contact Form SPST, Color Nickel, Contact Rating 3A @ 250VAC, IP Rating Not Rated, Legend Not Applicable, Standards CSA, UL Listed, Terminal Connection Wire Lead, Features Slow Break, Slow Make
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 25 ft. SLVR (68580021)
- TRIPLETT Network and Cable Tester with Probe, LCD (CTX1200)
- REMINGTON INDUSTRIES 18 AWG Gauge GPT Marine Stranded Hook Up Wire, 500FT Lngth, Violet, 0.0403" Dia, UL1426, 60 Volts (18STRVIOUL1426500)
- VAST Safety End Cap, 1-5/8"X1-5/8", Yellow, PK25 (V800NEOCPY-25)
- CARLING TECHNOLOGIES Miniature Push Button Switch, 6A @ 125V, Terminals: Screw (110-SP)
- CARLING TECHNOLOGIES Miniature Push Button Switch, 15A @ 125V (170)
- CARLING TECHNOLOGIES Miniature Push Button Switch, SPST, Nickel (P267F-D-RND MTL)
- CARLING TECHNOLOGIES Miniature Push Button Switch, 15A @ 125V, Terminals: Screw (172)
- CARLING TECHNOLOGIES Miniature Push Button Switch, SPST, Nickel (PA304)
- REES Emergency Stop Push Button, 30 mm, 2NO/2NC, Red (40102-122)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Green (M22M-D-G-X1-K10)
- Carling Technologies Switches