Shop All Switch Accessories
Carling Technologies
Lighted Rocker Switch, SPST, 3 Connections
Mfr # LTILA54-1LBL-RC-A/125N
Zoro # G2596711
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 3
- Switch Function ON/OFF
- Terminals Screw
- Mounting Hole 0.625 in x 1.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carling Technologies
- MFR # LTILA54-1LBL-RC-A/125N
- Zoro # G2596711
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Mounting Hole Width | 0.83 in |
Mounting Hole Length | 1.45 in |
Description
Lighted Rocker Switch, Contact Form SPST, Number of Connections 3, Switch Function On/Off, Terminals Screw, Mounting Hole 0.625 in x 1.625 in, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, DC Contact Rating 15 A @ 15 to 28 V, HP 3/4 hp, Body Color Black, Switch Color Red, Standards CSA, UL Listed, IP Rating Not Applicable, Special Features 6-32 SCREW HOLES 1.62 in APART, Red Neon (On)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 25 ft, Blue (6402-22-00)
- IDEAL Lever Wire Connector, Blue, 0.56" L, PK150 (30-10L22)
- AC WORKS 100ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-100)
- EATON Cutler-Hammer Non-Illuminated Selector Switch, Cam 3 (10250T20KB)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (RA911VBB1VXG)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (TIGA54-6S-BL-NBL)
- CARLING TECHNOLOGIES Rotary Switch, SP4T, 5 Connections (800-5A)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (RA911-RB-B-O-N)
- CARLING TECHNOLOGIES Toggle Switch Legend Plate, On/Off, PK25 (Y01)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (TIGA51-6S-BL-NBL)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Solid (SNAPSPP1NA)
- Carling Technologies Switches