Shop All Switch Accessories
Carling Technologies
Lighted Rocker Switch, SPST, 3 Connections
Mfr # LTILA51-6S-BL-RC-NBL/125N
Zoro # G2692514
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 3
- Switch Function On/Off
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.830 in x 1.450 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carling Technologies
- MFR # LTILA51-6S-BL-RC-NBL/125N
- Zoro # G2692514
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Mounting Hole Width | 0.83 in |
Mounting Hole Length | 1.45 in |
Description
Lighted Rocker Switch, Contact Form SPST, Number of Connections 3, Switch Function On/Off, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.830 in x 1.450 in, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, DC Contact Rating 15 A @ 15 to 28 V, HP 1/2 hp, Body Color Black, Switch Color Red, Standards CSA, UL Listed, IP Rating Not Applicable, Special Features Red Neon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Type C Cover Wiring Duct, Gray, 6ft (C4LG6)
- TRIPP LITE Power Inverter and Battery Charger, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 1 Outlets (RV3012OEM)
- BSC PREFERRED 24'' 175# Black UV Cable Ties, 100PK (S-11132)
- CANTEX Male Adapter, 4 In Conduit, PVC, 3-3/4 In L (5140112)
- CARLING TECHNOLOGIES Lighted Rocker Switch, SPST, 3 Connections (LTILA54-1LBL-RC-A/125N)
- CARLING TECHNOLOGIES Toggle Switch Legend Plate, On/Off, PK25 (Y01)
- CARLING TECHNOLOGIES Rotary Switch, SPST, 2 Connections (R-135-BL)
- CARLING TECHNOLOGIES Rocker Switch, DPST, 4 Connections (TIGK54-6S-BL-NBL)
- CARLING TECHNOLOGIES Rocker Switch, DPST, 4 Connections (TIGK51-6S-BL-NBL)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (RA911-RB-B-O-N)
- OMRON Straight Actuating Key (D4DS-K1)
- Carling Technologies Switch Accessories