Shop All Circuit Breakers
Carling Technologies
Circuit Breaker, M Series 5A, 1 Pole, 250V AC, Medium Curve
Mfr # MU1-B-34-450-1-C21-B-E
Zoro # G3902927
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series M
- Amps 5A
- Number of Poles 1
- AC Voltage Rating 250V AC
- Circuit Breaker Type Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carling Technologies
- MFR # MU1-B-34-450-1-C21-B-E
- Zoro # G3902927
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.68 in |
Depth | 1.85 in |
Height | 1.38 in |
Max. Wire Size | Not Specified |
Panel Cutout Size | 1.139 in x 1.420 in |
Length (Straight Wireway) | 1.38 in |
Length | 1.38 in |
Description
Panel Mount Circuit Breaker, Amps 5 A, AC Voltage Rating 250V AC, Terminal Connection 1/4 in Tab, DC Voltage Rating 80V DC, Magnetic, Number of Poles 1, Circuit Breaker Actuator Push Button, Max. AIR Rating Not Rated, Curve Type Medium, Phase 1, Mounting Type Snap-In, Actuator Color Black, Panel Cutout Size 1.139 in x 1.420 in, Max. Panel Thickness 0.1 in, Max. Wire Size Not Specified, Length 1.38 in, Width 0.68 in, Depth 1.85 in, Min. Operating Temp. -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 4 AWG Non-Insulated Ring Terminal 3/8" Stud (4904-525-001F)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA262TC38)
- NVENT HOFFMAN Carbon Steel Enclosure, 42 in H, 36 in W, 12 in D, NEMA 4; 12; 13, Hinged (CSD423612)
- CANTEX Conduit Outlet Body, PVC, C, Standards: UL (5133104)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 20A, 1 Pole, 277V AC, Medium Curve (BA1-BO-34-620-111-D)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 40A, 1 Pole, 240/277V AC, Medium Curve (CA1-BO-34-640-111-C)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 15A, 1 Pole, 277V AC, Medium Curve (BA1-BO-34-615-111-D)
- CARLING TECHNOLOGIES Circuit Breaker, CLB Series 10A, 1 Pole, 125/250V AC, Medium Curve (CLB-103-27E3N-W-A/10)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 30A, 1 Pole, 277V AC, Medium Curve (BA1-BO-34-630-111-C)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 10A, 2 Pole, 277V AC, Medium Curve (BA2-BO-34-610-111-D)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC (BR240)
- Carling Technologies Circuit Breakers