Shop All Circuit Breakers
Carling Technologies
Circuit Breaker, M Series 10A, 1 Pole, 250V AC, Medium Curve
Mfr # MA1-B-34-610-1-A26-B-E
Zoro # G4051302
original price:
$25.44
33% off
new price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series M
- Amps 10A
- Number of Poles 1
- AC Voltage Rating 250V AC
- Circuit Breaker Type Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carling Technologies
- MFR # MA1-B-34-610-1-A26-B-E
- Zoro # G4051302
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.77 in |
Depth | 1.9 in |
Height | 1.56 in |
Max. Wire Size | Not Specified |
Panel Cutout Size | 1.139 in x 1.420 in |
Length (Straight Wireway) | 1.56 in |
Length | 1.56 in |
Description
Panel Mount Circuit Breaker, Amps 10 A, AC Voltage Rating 250V AC, Terminal Connection 1/4 in Tab, DC Voltage Rating 32V DC, Magnetic, Number of Poles 1, Circuit Breaker Actuator Rocker, Max. AIR Rating Not Rated, Curve Type Medium, Phase 1, Mounting Type Snap-In, Actuator Color Black, Actuator Legend I/O, On/Off, Panel Cutout Size 1.139 in x 1.420 in, Max. Panel Thickness 0.1 in, Max. Wire Size Not Specified, Length 1.56 in, Width 0.77 in, Depth 1.9 in, Min. Operating Temp. -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button, 22.5 mm, 1NO, Green (M22-DL-G-K10-G)
- IDEAL Toggle Switch, SPDT, 10A @ 250V, Screw (774094)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (LC1D09BD)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 4A, 600V AC, Non-Indicating (JTD004)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 10A, 2 Pole, 277V AC, Medium Curve (BA2-BO-34-610-111-D)
- CARLING TECHNOLOGIES Circuit Breaker, CTB Series 12A, 1 Pole, 125/250V AC, Medium Curve (CTB-B-B-12)
- CARLING TECHNOLOGIES Circuit Breaker, CTB Series 10A, 1 Pole, 125/250V AC, Medium Curve (CTB-B-B-10)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 60A, 1 Pole, 240/277V AC, Medium Curve (CA1-BO-34-660-311-C)
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 10A, 1 Pole, 125/250V AC, Medium Curve (CMB-103-11C3N-W-A/10)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 100A, 1 Pole, 250V AC, Medium Curve (CA1-B0-34-810-321-R)
- DAYTON Circuit Breaker, NDB2-63 D20/1 Series 20A, 1 Pole, 277V AC, D Curve (5ZVD9)
- Carling Technologies Circuit Breakers