Shop All Key Cabinets
Carl Mfg
Key Cabinet, Security, 38 Key, 7"Wx10-3/10"Lx3-1/2"H, Ivory
Mfr # CUI80038
Zoro # G001846215
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color White
- Height 3.5"
- Includes Steel Security Key Cabinet; 38 Key Tags
- Key Capacity (Units) 38 Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carl Mfg
- MFR # CUI80038
- Zoro # G001846215
- UPC # 682391800386
- Country of Origin Taiwan, Province of China
- Category Key Cabinets
Dimensions
Height | 3.5" |
Depth | 10.3" |
Width | 7" |
Details
Material | Steel |
Color | White |
Includes | Steel Security Key Cabinet; 38 Key Tags |
Key Capacity (Units) | 38 Key |
Type | Key Cabinet |
Item | Steel Security Key Cabinet |
Application | Key Storage |
Features | Lockable; Wall Mountable |
Description
Key cabinet features a solid steel construction that's built to last to keep your keys safe and secure. 38 included key tags allow you to label keys to prevent confusion. Wall-mount anchors allow you to easily set up this cabinet in an optimal location. Lockable design keeps everything safely contained to prevent unauthorized access. Key cabinet is designed to hold up to 38 sets of keys.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, Buna-N, MS 35489-72, PK50 (3MRK8)
- SCHLAGE LFIC Cylinder Housing with Core, C Keyway (23-030C 626)
- IVES Pull Plate, 10-in CTC, 1-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Satin Stainless Steel (8303-0 US32D 4X16)
- ZORO SELECT O-Ring, Buna N, 17mm OD, PK100 (1RJD5)
- CARL MFG Key Cabinet, Security, 80 Key, 9-3/10"Wx12-1/2"Lx3-1/2"H, IY (CUI80080)
- KEY SYSTEMS Vel-Key Portable Key Case 24 Tags (Zipper Case) (101)
- KIDDE 120 unit capacity Steel Key Cabinet (1803)
- CAR DEALER DEPOT Additional 96 Hook Panel For Heavy Duty Key Cabinet (7025-1)
- KEY-BAK Ratcheting Key Reel, Polycarbonate, Black (0KR2-3A11)
- LUCKY LINE 14 unit capacity File-A-Key™ base unit with 14 key snaps with rings (60800)
- BARSKA Key Shelves with 101-200 Numbered Hooks, 10 shelves (AF13684)
- Carl Mfg Key Cabinets