Shop All Hole Punchers
Carl Manufacturing
Carl® Heavy-Duty Three-Hole Punch, 150 Sheet Capacity, Gray
Mfr # 63150
Zoro # G504950761
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carl Manufacturing
- MFR # 63150
- Zoro # G504950761
- UPC # 682391631508
- Country of Origin China
- Category Hole Punchers
Description
Carl heavy-duty three-hole punch, 150 sheet capacity, gray three-hole paper punch is fast, easy to use and can punch through 150 sheets of 20 lb. Paper at once. The patented carl punching system allows it to punch through more material than other punches. Hole punch is preset to punch a three-hole pattern for three-ring binders. Ergonomically designed handle increases the punch head force and decreases fatigue when punching high volumes of materials. Built-in, paper guide ensures perfect positioning. Oversized handle allows easy open-handed punching. The punch heads and drilling disk are removable and can be quickly replaced. This heavy-duty punch also features solid metal construction with a sturdy molded plastic base and large-capacity catch tray. All plastic comes from recycled abs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Dry Erase Marker, Barrel Type, Red (96570)
- SWINGLINE Paper Punch, Two to Three-Hole (A7074037D)
- UWE 30 kg, .5 g, Checkweigher with Light Tower, GO/NO-GO Toploader, Full Numeric Keypad, 99 PLU (SEK-30K)
- LABEXACT Weighing Paper, 3 In. L, 3 In. W, PK500 (12L005)
- CARL MANUFACTURING Carl Manufacturing CUI60004 Replacement Kit- 3 Punch Heads-6 Drill Disks- .28in.- Silver (CUI60004)
- CARL MANUFACTURING Carl Manufacturing CUI63040 3-Hole Punch- 40 Sheet Capacity- Large Waste Tray- Steel (CUI63040)
- CARL MANUFACTURING Carl Manufacturing CUI60005 Replacement Punch Kit- .28in.- 100 Sheet Cap.- 2 Heads-4 Disks (CUI60005)
- PROSKIT Round Hole Breadboard, 840 Tie Points (900-247)
- CARL MFG Heavy-Duty 3-Hole Punch, 9/32", 300-Sht Cap., Platinum (CUI63300)
- BUSINESS SOURCE Business Source BSN62895 Ticket Punch; Single Hole; Round; .25 in. Hole; silver (BSN62895)
- OFFICEMATE INTERNATIONAL Officemate® Heavy-Duty Adjustable 3-Hole Punch, 32 Sheet Capacity, Black (90078)
- Carl Manufacturing Hole Punchers