Shop All Plastic Strapping
This Product is Discontinued
Caristrap
Strapping, Polyester, 1083 ft. L, PK2 (Discontinued)
Mfr # 105WO
Zoro # G3306624
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Poly Cord
- Strap Width 1-1/4"
- Length 1083 ft.
- Thickness 0.0433 in
- Break Strength 3,527 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caristrap
- MFR # 105WO
- Zoro # G3306624
- Country of Origin Canada
- Category Plastic Strapping
Dimensions
Strap Width | 1-1/4" |
Length | 1083 ft. |
Coil Width | 15" |
Core Dia. | 3-1/2" |
Core Size | 3 in Dia |
Core Width | 5 1/2 in |
Strapping Width | 1 1/4 in |
Overall Length | 1,083 ft |
Core Diameter | 3 in |
Details
Item | Plastic Strapping |
Material | Poly Cord |
Thickness | 0.0433 in |
Break Strength | 3,527 lb |
Color | Green |
For Use With | Mfr. No. 4DXC6, CET 40, CBT 50, CBT 30 Tensioners, CWD-80, CWD-74, CWD-50 Dispensers, CB32 Buckles |
Standards | AAR |
Application | Wide Xtra Heavy Duty |
Rolls per Case | 2 Rolls |
Strapping Grade | Hand Strapping |
Mil Thickness | 43.3 |
Coil Weight | 23 lb |
ASTM Number | D3950 |
Strapping Application | Woven |
Description
Plastic Strapping, Strapping Application Woven, Strapping Grade Hand Strapping, Strapping Width 1 1/4 in, Thickness 0.0433 in, Break Strength 3,527 lb, Overall Length 1,083 ft, Core Diameter 3 in, Core Width 5 1/2 in, Color Green, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.