Shop All Plastic Strapping
This Product is Discontinued
Caristrap
Strapping Kit, Polyester, 820 ft. L (Discontinued)
Mfr # 55W0-PC
Zoro # G1450775
This Product is Discontinued
Key Features
- Material Polyester
- Strap Width 5/8"
- Length 820 ft.
- Thickness 29.9 mil
- Break Strength 1,623 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caristrap
- MFR # 55W0-PC
- Zoro # G1450775
- Country of Origin Canada
- Category Plastic Strapping
Dimensions
Strap Width | 5/8" |
Length | 820 ft. |
Coil Width | 13-1/2" |
Core Dia. | 3" |
Fits Strap Width | 5/8 in |
Strapping Length | 820 ft |
Details
Item | Plastic Strapping Kit |
Material | Polyester |
Thickness | 29.9 mil |
Break Strength | 1,623 lb |
Color | natural |
Application | Xtra Heavy Duty |
Includes | (100) Buckles |
Kit Applications | High Tensile |
Description
Plastic Strapping Kit, Kit Applications High Tensile, Fits Strap Width 5/8 in, Thickness 29.9 mil, Break Strength 1,623 lb, Strapping Length 820 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.