Shop All Strapping Dispensers
This Product is Discontinued
Caristrap
Strapping Dispenser, 21 x 24 In. (Discontinued)
Mfr # CWD 100
Zoro # G3006683
Free Shipping & Returns
This Product is Discontinued
Key Features
- Compatible Strapping Poly Cord Strapping
- Cart Design Standard Duty
- Min. Strapping Width 1/2 in
- Max. Strapping Width 1 5/8 in
- Strapping Wind Oscillated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caristrap
- MFR # CWD 100
- Zoro # G3006683
- Country of Origin Taiwan, Province of China
- Category Strapping Dispensers
Dimensions
Min. Strapping Width | 1/2 in |
Max. Strapping Width | 1 5/8 in |
Fits Core Size | 3 in Dia |
Overall Height | 38" |
Core Dia. | 10" |
Strapping Size | 1-1/4" |
Overall Length | 21" |
Overall Width | 24" |
Wheel Diameter | 9 in |
For Core Dia. | 3 in |
Details
Compatible Strapping | Poly Cord Strapping |
Cart Design | Standard Duty |
Strapping Wind | Oscillated |
Material | Steel |
Coil Type | Woven/Non-Woven |
Item | Strapping Dispenser |
For Use With | Plastic Strapping |
Color | Black |
Wheel Type | Standard |
Cart Fastener Type | Wing Nut |
Description
Strapping Dispenser, Compatible Strapping Poly Cord Strapping, Cart Design Standard Duty, Min. Strapping Width 1/2 in, Max. Strapping Width 1 5/8 in, Strapping Wind Oscillated, For Core Dia. 3 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.