Shop All Steel Strapping Seals
This Product is Discontinued
Caristrap
Strapping Buckle, 5/8 In., PK1000 (Discontinued)
Mfr # 4DXC8
Zoro # G2199696
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 5/8"
- Material Steel
- Application Regular Duty Tension
- Strapping Buckle Type Standard Duty Buckles
- Quantity 1,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caristrap
- MFR # 4DXC8
- Zoro # G2199696
- Country of Origin Poland
- Category Steel Strapping Seals
Dimensions
Size | 5/8" |
Seal Inside Width | 5/8 in |
Fits Strap Width | 5/8 in |
Details
Item | Strapping Buckle |
Material | Steel |
Application | Regular Duty Tension |
Strapping Buckle Type | Standard Duty Buckles |
Quantity | 1,000 |
Seal Application | Regular Duty Tension |
Compatible Strapping | Poly Cord Strapping |
Seal Surface Type | Flat |
Seal Finish | Phosphated |
Description
Strapping Buckle, Seal Application Regular Duty Tension, Fits Strap Width 5/8 in, Seal Surface Type Flat, Quantity 1,000, Strapping Buckle Type Standard Duty Buckles, Seal Finish Phosphated, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.