Shop All Strapping Equipment
This Product is Discontinued
Caristrap
Plastic Strapping Tensioner, Windlass, Stl (Discontinued)
Mfr # CET 19
Zoro # G0549972
This Product is Discontinued
Key Features
- For Use With Polyester
- Application Flat Surfaces
- For Strapping Width 3/4"
- Material Steel
- Style Windlass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caristrap
- MFR # CET 19
- Zoro # G0549972
- Country of Origin Taiwan, Province of China
- Category Strapping Equipment
Dimensions
For Strapping Width | 3/4" |
Overall Width | 2 1/2 in |
Overall Length | 10 1/2 in |
Handle Length | 4 in |
Overall Height | 6 1/2 in |
Min. Strapping Width | 1/4 in |
Fits Strap Width | 1/4 in to 3/4 in |
Max. Strapping Width | 3/4 in |
Description
Strapping Tensioner, Tool Power Source Manual, Tool Strength Standard Duty, Tool Action Front Action, Fits Strap Width 1/4 in to 3/4 in, Fits Strap Tensile 2811 ft-lb, Handle Length 4 in, Tool Weight 3 lb, Tool Tension Capacity 2,811 ft-lb, Tool Style Windlass, Tensioner Application Flat Surfaces, Min. Strapping Width 1/4 in, Max. Strapping Width 3/4 in, Overall Height 6 1/2 in, Tensioner Type Windlass Tensioner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.