Carisma CIS81368 MSA-1E 1 & 24 Scale Ford F-150 4WD RTR
Mfr # CIS81368
Zoro # G704133247
Product Information
- Brand Carisma
- MFR # CIS81368
- Zoro # G704133247
- UPC # 4892793813686
- Country of Origin China
- Category Radio Controlled Vehicles & Parts
Description
With the success of their 1/10th SCA-1E 76 Ford F-150 4WD RTR, Carisma has taken this iconic pickup in another direction...smaller. Carisma further developed the 1/24th MSA-1E platform to include features like lower gearing, a Gen 2 brushed motor with a built-in protection circuit, an improved Gen 2 servo saver, and of course, an officially licensed 76 Ford F-150 body. It's size, combined with a compact KD PROPO handheld wheel transmitter, and its built in 1-2-3 speed feature, make this the ideal "hobby grade" RC Scale rig for all ages and levels of experience. The MSA-1E Platform is also "FPV Ready", with a dedicated power socket to power all-in-one FPV video cameras. Portable, affordable and fun, MSA rigs bring the detail and looks of the SCA-1E platform to a micro-sized vehicle. Supplied as a complete RTR package, this truck is designed to have huge adventures.
Features- Fully Licensed & Detailed 76 Ford F-150 Pickup Bodyshell
- Smart Throttle "1-2-3" Feature (Beginner, Intermediate & Expert)
- Build in Ports for add on FPV module & for optional LED Kit
- KD PROPO RX/ESC with Smart Drag Brake feature
- High Torque Micro Servo (3 wires)
- Permanent Shaft Driven 4WD with Locked Diffs
- Lower Gearing (improves crawling ability)
- Low Maintenance MSA-1E Spring Dampers
- Super High-Torque Micro Gen 2 Motor & Heatsink
- Compact 2.4G KD PROPO Transmitter
- AA Batteries for TX included
- Stealth "Hook and Loop" tape Body Posts
- Gen 2 Servo Saver
- 130MAH NiMH Battery
- Convenient USB Charger
- LiPo-Ready ESC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Medium Tip, Black Color Family, 144 PK (81023)
- BRADY Printer Ink Pad, 3" W x 6" H x 8" D (J50-PAD)
- SWINGLINE STAPLER, ELEC, OPTIMA 70, SLVR (SWI48210)
- COASTAL WIRE Bale Ties, Galv., .08 In Dia, 13ft, PK250 (GWBT 14g x 13ft x 250)
- CARISMA Carisma CIS78868 SCA-1E 1 by 10 Scale Rock Coyote 2.1 4WD Scaler RTR Crawler (CIS78868)
- CARISMA Carisma CIS15835 Slipper Clutch for SCA-1E Spare Parts Set; Black (CIS15835)
- CARISMA Slipper Clutch Spare Parts Set, Black (CIS15396)
- CARISMA Carisma CIS16087 Aluminum Oil-Filled Shock Set; MSA-1E - 4 Piece (CIS16087)
- AZ IMPOR AZ Import MC001 Green 1-10 2.4G 4WD Rally Rock Crawler Car; Green (MC001 Green)
- AZ IMPOR AZ Import MC001 Blue 1-10 2.4G 4WD Rally Rock Crawler Car; Blue (MC001 Blue)
- AZ TRADING & IMPORT AZ Trading & Import FLF14Y 1 - 14 Ferrari La Ferrari Radio Remote Control Model Car; Yellow (FLF14Y)
- Carisma Radio Controlled Vehicles & Parts