Carisma CIS78868 SCA-1E 1 by 10 Scale Rock Coyote 2.1 4WD Scaler RTR Crawler
Mfr # CIS78868
Zoro # G804133710
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carisma
- MFR # CIS78868
- Zoro # G804133710
- UPC # 4892793788687
- Country of Origin China
- Category Radio Controlled Vehicles & Parts
Description
The New Alpha Dog Carisma Scale Adventure are proud to announce the release of the new SCA-1E Coyote 2.1. Our most successful rig ever, has evolved to becomes our best performing rig out of the box too! We've kept the look that inspired thousands of owners globally, we've kept the same affordable price point, making it one of the best value rigs on the market, and we took the Spec and Performance to a whole new level. The rig that started our own Scale Adventure as a company, we now take to the next stage of it's own evolution.
Upgrades & Enhancements Now utilizing the Gen 2 layout as standard, with CMS Mount offering a forward weight bias to aid crawling, with the battery pack and Steering Servo up front and ready for action! We also addressed the issue of Torque Twist, something inherent in all shaft driven rigs. CSA have developed a new ATT (Anti Torque Twist Transmission) that counteracts and reduces the effects of Torque Twist, by ensuring the front and rear centre driveline spin in opposite directions and flipping the rear diff. This creates a counter rotational force in the central driveline that significantly reduces torque twist and enhances the available traction where you need it most at the wheels. The rig runs flatter even at full throttle, and the geometry is more stable and predictable when Rock Crawling.
Increased Control & Torque Alongside our LiPo friendly ARC-1 Electronic Speed Controller, we have also lowered the gear ratio to 5.92:1 giving a smoother low RPM range and greater control. To compliment this we have introduced a new Sealed Can 17T 5 Pole Motor, with the additional magnetic force over a 3-pole motor offering enhanced Torque and Throttle Finesse when Crawling. But it's not all about Crawling, the 17T motor still has the ability to still produce wheel speed when required for trail running and being a sealed can, the motor will be more weather resistant and require minimal maintenance between runs. True 1.9 symmetrical beadlock wheels will allow you to add additional weight to the wheels if you want to adjust the weight boas further, and our own soft compound ATAT (All Terrain Adventure Tyres) offer great all round performance on the trail or when crawling.
Enhanced Body & Finish The Coyote body has become one of the most i
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Westinghouse Lighting 7724300 .5 in. X 24 in. White Down Rods (7724300)
- ZORO SELECT Bubble Dispensing Box, 175 ft. L, 12" W (56LT83)
- PAPER MATE Point Guard Flair Felt Tip Porous Point Pen, Med 0.7 mm, Purple, PK12 (8450152)
- KEYSCO TOOLS Multi Roll Mobile Masker, W 22 In (78007)
- CARISMA Carisma CIS16087 Aluminum Oil-Filled Shock Set; MSA-1E - 4 Piece (CIS16087)
- CARISMA Carisma CIS15835 Slipper Clutch for SCA-1E Spare Parts Set; Black (CIS15835)
- AZ TRADING & IMPORT Az Import & Trading D989 RC Infrared T-Rex (D989)
- AZIMPORT AZImport HV01 Remote Control Bumper Cars with Crash Sound Effects & Ejecting Drivers - Set of 2 (HV01)
- WOODLAND SCENICS Woodland Scenics WOO1215 Earth Color Pigment (WOO1215)
- AZ TRADING & IMPORT AZ Trading & Import CT502 1-30 RC Bulldozer Construction Truck with 5 Channel (CT502)
- RACERS EDGE 1 by 10 Scaler Aluminum Wheel Chocks - Blue (RCE3407B)
- Carisma Radio Controlled Vehicles & Parts