Carisma CIS16150 324 mm Polycarbonate Rear Truck Bed for Ford F-150
Mfr # CIS16150
Zoro # G704133209
Product Information
- Brand Carisma
- MFR # CIS16150
- Zoro # G704133209
- UPC # 4892793161503
- Country of Origin China
- Category Radio Controlled Vehicles & Parts
Description
The biggest criticism of vacuum formed pickup trucks body shells is that the bed sits way too shallow. This is usually because it must accommodate the height of the rear shock towers and rear chassis components. It's a compromise that some owners just don't want to make. Well, Carisma Scale Adventure have come up with a solution that not only allows owners of their Ford-F150 to run a deep bed, but also keep the rear shock & tower setup completely stock. No lay down shocks or cantilever setups required.
The Lexan bed simply slots into place once the old shallow bed is cut away, it can be painted any colour the end user desires and offers both realistic looks and far more scope for adding additional scale accessories to the bed area.
Features- Photos shown item installed, with optional Roof Spoiler
- This truck bed is for 324mm wheel base F-150 body shell
- Ford F-150
- Material: Polycarbonate
- Size: 324 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPTOUGH Bulk Bags, 165 g/sq m, White, PK 5 (228253)
- TOSHIBA Toshiba Cyan Toner Cartridge, 33,600 Yield (TFC505UC)
- CANON Water Resistant Matte Canvas Paper Roll, 24 mil, 24" x 40 ft, Matte White (0849V39604)
- BRADY 0.787" x 0.787" Temperature-Indicating Labels, Pk30 (TIL-4-82C/180F)
- CARISMA Carisma CIS78868 SCA-1E 1 by 10 Scale Rock Coyote 2.1 4WD Scaler RTR Crawler (CIS78868)
- CARISMA Carisma CIS15835 Slipper Clutch for SCA-1E Spare Parts Set; Black (CIS15835)
- CARISMA Carisma CIS16087 Aluminum Oil-Filled Shock Set; MSA-1E - 4 Piece (CIS16087)
- ULTRA POWER TECHNOLOGY Ultra Power Technology UPTUP300ACT 300W Multi- Chemistry AC & DC Charger (UPTUP300ACT)
- AZIMPORT Azimport Q333-B 2.4 Ghz & 4CH 6 Axis Gyro Wi-Fi FPV RC Quadcopter RTF - White (Q333-B)
- BLAIR-LINE Wood Crossing 25-27 in. Radius (BLR112)
- TRAIN CONTROL SYSTEMS Train Control Systems TCS1072 680 Ohm Resistor (TCS1072)
- Carisma Radio Controlled Vehicles & Parts