Shop All Inspection Mirrors
Carica
Telescoping Mirror/Pick-up Tool
Mfr # 17805
Zoro # G4172533
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Telescoping
- Mirror Size (In.) 3/4 x 2-1/2
- Shape Oblong
- Material Acrylic
- Swivel Type Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carica
- MFR # 17805
- Zoro # G4172533
- UPC # 045256178059
- Country of Origin United States
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 3/4 x 2-1/2 |
Length (In.) | 6 1/2 to 25 5/16 |
Mirror Width | 3/4 in |
Extended Length - Maximum | 25 3/8 in |
Compressed Length | 6 in |
Mirror Length | 2 1/2 in |
Details
Item | Mirror/Retrieval Tool |
Type | Telescoping |
Shape | Oblong |
Material | Acrylic |
Swivel Type | Swivel |
Shaft Material | Stainless Steel |
Handle Type | Telescoping |
Features | Shatter Resistant Acrylic Mirror |
Mirror Material | Acrylic |
Shaft Type | Telescoping |
Mirror Adjustment - Maximum | 180 Degrees |
Description
Mirror/Retrieval Tool, Base Type -, Compressed Length 6 in, Extended Length - Maximum 25 3/8 in, Mirror Adjustment - Maximum 180 Degrees , Mirror Diameter Not Applicable, Mirror Length 2 1/2 in, Mirror Width 3/4 in, Mirror Material Acrylic, Shaft Type Telescoping, Features Shatter Resistant Acrylic Mirror, Includes -, Shaft Material Stainless Steel, Swivel Type Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Disposable Plastic Tweezers, Non-, PK100 (UNPTWZR-NS)
- STEELMAN Precision Steel Shaft Screwdriver Set, 16-Piece (41800)
- WESTWARD Precision Torx Screwdriver T8 Round (401L60)
- WERA Screwdriver 5/32 in Round (5110004001)
- CARICA Telescoping Inspection Mirror, 3/4x2 1/2 (17760)
- SEE ALL INDUSTRIES Inspection Mirror, 8 dia., Acrylic/Chrome (SUC-PLX8C)
- PROTO MIRROR INSPECT RECT 2-1/8X3-1/2 (POJ2373)
- CTA MANUFACTURING 6 Pc Radiator Pressure Tester Adapter Kit - Euro (7055)
- GENERAL TOOLS Inspection Mirror, 8-5/8 in. L, Circular (557)
- MAG-MATE Telescop Mirror, Glass, 1-1/4 x2 In, 36.5 L (315)
- PROTO Inspection Mirror, Round, 7/8 In Dia (J2370)
- Carica Inspection and Retrieving Tools