Shop All Inspection Mirrors
Carica
Telescoping Inspection Mirror, 3/4x2 1/2
Mfr # 17760
Zoro # G2579735
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1500
- Mirror Size (In.) 3/4 x 2-1/2
- Shape Oblong
- Material Acrylic
- Swivel Type Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carica
- MFR # 17760
- Zoro # G2579735
- UPC # 045256177601
- Country of Origin United States
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 3/4 x 2-1/2 |
Length (In.) | 6 1/2 to 27 1/2 |
Compressed Length | 7 in |
Mirror Width | 3/4 in |
Mirror Length | 2 1/2 in |
Extended Length - Maximum | 27 1/2 in |
Details
Item | Inspection Mirror |
Number of Pieces | 1500 |
Shape | Oblong |
Material | Acrylic |
Swivel Type | Swivel |
Handle Type | Telescoping |
Shaft Material | Stainless Steel |
Features | Shatter Resistant Acrylic Mirror |
Mirror Shape | Rectangular |
Mirror Adjustment - Maximum | 180 Degrees |
Mirror Material | Acrylic |
Shaft Type | Telescoping |
Description
Inspection Mirror, Base Type -, Compressed Length 7 in, Extended Length - Maximum 27 1/2 in, Mirror Adjustment - Maximum 180 Degrees , Mirror Diameter Not Applicable, Mirror Length 2 1/2 in, Mirror Width 3/4 in, Mirror Material Acrylic, Mirror Shape Rectangular, Shaft Type Telescoping, Features Shatter Resistant Acrylic Mirror, Includes -, Shaft Material Stainless Steel, Swivel Type Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Screwdriver, Straight Blade, 1/4 x 8" (M (800-024)
- J.W. WINCO GN351-20-15-M6-SS-55 Rubber Bumper Threaded Studs (351-20-15-M6-SS-55)
- PROTO SKT IMP 1/2DR 9/16 6PT DEEP (PO7318H)
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 5/16 in Round (S-49)
- CARICA Telescoping Mirror/Pick-up Tool (17805)
- SEE ALL INDUSTRIES Inspection Mirror, Indoor Flat, 18in dia (SUC-18F)
- ULLMAN Inspection Mirror, XL Telescoping (K-2L)
- MAYHEW Telescoping Inspection Mirror (17750)
- INSIZE Inspection Mirror, Round, 7"-20 1/4 (7160-1)
- ULLMAN Telescoping Inspection Mirror, 1-1/4 in. (E-2TM)
- MAG-MATE Inspection Mirror, Bendable, 11-1/2 In. (IMS103)
- Carica Inspection Mirrors