Shop All Magnifiers
Carica
Telescoping Acrylic Magnifier
Mfr # 17305
Zoro # G4764453
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Stainless Steel Telescoping Shaft
- Lens Acrylic
- Includes Patented Ball Swivel
- Overall Length 11 45/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carica
- MFR # 17305
- Zoro # G4764453
- UPC # 045256173054
- Country of Origin United States
- Category Magnifiers
Dimensions
Overall Length | 11 45/64 in |
Details
Item | Telescoping Magnifier |
Features | Stainless Steel Telescoping Shaft |
Lens | Acrylic |
Includes | Patented Ball Swivel |
Description
The Carica 17305 Telescoping Acrylic Magnifier is a high-quality, durable product. The telescoping magnifier has a diopter o. and features a stainless steel telescoping shaft. It comes with a patented ball swivel and lens made of acrylic. The overall length measures 11 45/64". You'll be pleased with the Carica 17305 Telescoping Acrylic Magnifier's quality and performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive Wobble Extension 10" (81346)
- BOSCH HSS Blades and Retainers Kit, PK2 (PA1204)
- WESTWARD Repl Hook Jaw, For 24 In Pipe Wrench (31D047)
- DRILL AMERICA #5 Carbon Steel Straight Flute Screw Extractor (DEWEZSF5)
- EAT-IN Straight Nose Pliers with Magnifier (EA2594200)
- GENERAL TOOLS MAGNIFIER 2 (GN538)
- VISEE LED Magnifier, 5x, 4 LEDs, Rechargeable, Green on Black (LM 20 Green)
- STALWART Stalwart 75-MAG1001 Lightweight Handheld Lighted 4X Magnifying Glass with LED Light - Silver (75-MAG1001)
- BIG HORN 4pc High Power Magnifying Glass Set (3.5X, 2.5X, 2.25X) (19258)
- GENERAL TOOLS Magnifier Glass 2.5X (532)
- CARSON OPTICAL Carson® CP-90 PRO Series MagniFlex Pro„¢ Magnifier (CP-90)
- Carica Magnifiers