Shop All Digital Calipers
Carica
Illuminated Inspection Kit, 7 Pc
Mfr # 17690
Zoro # G4095673
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Magnet Slide Ring Helps Prevent Side Pull
- Includes (2) Magnets with Coupler, (2) Mirrors with Couplers, Flashlight with Stainless Steel Antenna, Removable Pocket Clip, Telescoping Magnifier
- Type 7 Pieces
- Product Type Inspection/Retrieval Tool Kit
- Mirror Length 2 1/2 in (17330), 2 3/4 in (17320)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carica
- MFR # 17690
- Zoro # G4095673
- UPC # 045256176901
- Country of Origin United States
- Category Digital Calipers
Dimensions
Mirror Length | 2 1/2 in (17330), 2 3/4 in (17320) |
Mirror Width | 1 3/4 in (17320), 3/4 in (17330) |
Extended Length - Maximum | 34 1/4 in |
Details
Features | Magnet Slide Ring Helps Prevent Side Pull |
Includes | (2) Magnets with Coupler, (2) Mirrors with Couplers, Flashlight with Stainless Steel Antenna, Removable Pocket Clip, Telescoping Magnifier |
Item | Inspection Kit |
Type | 7 Pieces |
Product Type | Inspection/Retrieval Tool Kit |
Number of Pieces | 7 |
Shaft Type | Telescoping |
Handle Material | Stainless Steel |
Magnetic Pull Capacity - Maximum | 14 lb, 3 lb |
Magnet Type | Neodymium |
Description
Inspection Kit, Handle Material Stainless Steel, Includes (2) Magnets with Coupler, (2) Mirrors with Couplers, Flashlight with Stainless Steel Antenna, Removable Pocket Clip, Telescoping Magnifier, Number of Pieces 7, Extended Length - Maximum 34 1/4 in, Features Magnet Slide Ring Helps Prevent Side Pull, Magnet Type Neodymium, Magnetic Pull Capacity - Maximum 14 lb, 3 lb, Mirror Length 2 1/2 in (17330), 2 3/4 in (17320), Mirror Width 1 3/4 in (17320), 3/4 in (17330)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 12" Flat Smooth File (DIC03830)
- XCELITE Hex Keys 1/16", Ballpoint (9921BPN)
- FREUD Forstner Bit, 3/4" dia. (PB-005)
- WILDE 25" HARD CAP PRY BAR w/HANDLE -BULK (HPB16-18.B/MP HC)
- BIG HORN 0-6 Inch/150mm Stainless Steel Digital Caliper- IP54 Waterproof with LCD Screen (19202Q)
- ASIMETO 0-6 x 0.0005"/0.01mm Asimeto -Sylvac IP67 Coolant Proof Digital Caliper (7301060)
- MITUTOYO Absolute Digital Caliper, 0 to 18 In (500-505-10CAL)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-173-30)
- WESTWARD Digital Caliper, Fractional, Poly, 6 In (2YNC6)
- MITUTOYO 4-Way Advanced Onsite Sensor (AOS) Absolute Scale Digital Caliper, 0-4 in (0-100 mm) (500-195-30)
- FOWLER 6"/150mm Xtra-Value Cal Electronic Caliper with Regular Display (541011502)
- Carica Digital Calipers