Shop All Coffee and Tea
Caribou Coffee
Mahogany Coffee K-Cups, PK24 PK
Mfr # 6990
Zoro # G402683716
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Mahogany
- Coffee Roast/Tea Type Dark
- Size Single Serving
- For Use With Keurig® K-Cup® System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caribou Coffee
- MFR # 6990
- Zoro # G402683716
- UPC # 611247376737
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Mahogany |
Coffee Roast/Tea Type | Dark |
For Use With | Keurig® K-Cup® System |
Net Weight | 0.998 lbs |
Beverage Format | Coffee |
Description
Mahogany is roasted to bring out the body of the El Salvador and Sumatra coffees, yet also preserve the delicate vanilla and floral notes of Guatemala. Accented by aromatic woods notes and finishing with a raw sugar sweetness, this coffee will become a staple in the cupboard for those who appreciate complexity in a cup. Mahogany is a dark roast coffee that offers dry spice notes, woodsy accents and hints of vanilla and flowers. Expect bold, dry spice along with heady, aromatic wood and leather flavors. Look also for the hints of floral, vanilla, molasses and semi-sweet chocolate.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRRO Gasket Replacement 6 Qt (92506)
- AVANTI Avanti 2.2 cu. ft. Compact Refrigerator, Black (AR2416B)
- SYSTEM 4 Filter (CC1R)
- HOBART Paint, Touch-Up Bright Silver (00-875841-00006)
- CARIBOU COFFEE Coffee, 9.84 oz Net Wt, Ground, PK24 (6995)
- CARIBOU COFFEE Coffee, 9.6 oz Net Wt, Ground, PK24 (6990)
- CARIBOU COFFEE Coffee, Caramel Hideaway, 0.34 oz., PK24 (6685)
- CARIBOU COFFEE Caribou Blend Ground Coffee, 2.5 oz, PK18 (008710)
- CARIBOU COFFEE Coffee, 9.6 oz Net Wt, Ground, PK24 (6992)
- CARIBOU COFFEE Coffee, Daybreak Morning, 0.41 oz., PK96 (6994)
- BARNIES COFFEE Barnie's Café Blend, Single Serve Cup, PK96 (SNBA328150)
- Caribou Coffee Beverages