Shop All Coffee and Tea
Caribou Coffee
Coffee, Caramel Hideaway, 0.34 oz., PK24
Mfr # 6685
Zoro # G505310380
product price: $21.15
/pk 24, $0.88/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Caramel Hideaway
- Coffee Roast/Tea Type Medium
- Caffeine Type Caffeinated
- Package Weight 0.34 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caribou Coffee
- MFR # 6685
- Zoro # G505310380
- UPC # 611247366851
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Caramel Hideaway |
Coffee Roast/Tea Type | Medium |
Caffeine Type | Caffeinated |
Package Weight | 0.34 oz |
For Use With | Keurig K-Cup System |
Beverage Package Style | Pod |
Net Weight | 8.16 oz |
Beverage Format | Ground |
Product Type | Coffee |
Sub-Brand | Caribou Coffee(R) |
Standards | Rainforest Alliance Certified |
Description
Coffee, Net Weight 8.16 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Medium, Package Weight 0.34 oz, Sub-Brand Caribou Coffee(R), Beverage Flavor Caramel Hideaway, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOGEL Closing Spring For - Part# Sp16 (SP16)
- JACK LINKS Jack Link's Jalapeno Beef Jerky 2.85 oz Pegged (10000008445)
- APW W3V W3V Countertop Warmer (W-3V)
- HEATCRAFT Fan Guard (23106201)
- CARIBOU COFFEE K-Cup, Caribou Regular, 96PK (5000330135)
- CARIBOU COFFEE Coffee, 9.6 oz Net Wt, Ground, PK24 (6992)
- CARIBOU COFFEE Coffee, Daybreak Morning, 0.41 oz., PK24 (6994)
- CARIBOU COFFEE Caribou Blend Ground Coffee, 2.5 oz, PK18 (008710)
- CARIBOU COFFEE Coffee, 9.84 oz Net Wt, Ground, PK24 (6995)
- CARIBOU COFFEE K-Cup, Caribou Decaf, 96PK (5000330137)
- NESTLE WATERS Nestle Premium Spring Bottled Water, 16.91 Oz, 24/Carton (NLE101243)
- Caribou Coffee Beverages