Shop All Coffee and Tea
Caribou Coffee
Coffee, 9.84 oz Net Wt, Ground, PK24
Mfr # 6995
Zoro # G505310465
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Caribou Blend Decaf
- Coffee Roast/Tea Type Medium
- Caffeine Type Decaffeinated
- Net Weight 9.84 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caribou Coffee
- MFR # 6995
- Zoro # G505310465
- UPC # 611247376713
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Caribou Blend Decaf |
Coffee Roast/Tea Type | Medium |
Caffeine Type | Decaffeinated |
Net Weight | 9.84 oz |
Beverage Package Style | Pod |
For Use With | Keurig K-Cup System |
Package Weight | 0.41 oz |
Beverage Format | Ground |
Product Type | Coffee |
Standards | Rainforest Alliance Certified |
Sub-Brand | Caribou Coffee(R) |
Description
Coffee, Net Weight 9.84 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Medium, Package Weight 0.41 oz, Sub-Brand Caribou Coffee(R), Beverage Flavor Caribou Blend Decaf, Product Type Coffee, Caffeine Type Decaffeinated, Beverage Format Ground, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRAIRIE VIEW INDUSTRIES Prairie View BBS-F Full Size Bread & Batter Station; 60.25 x 24.75 x 29 in. (BBS-F)
- REYNOLDS FOIL WRAP 50CT 14X10.25"" (00F20103)
- BLACKSTONE Blackstone Aluminum Cooking Oil Spray 6 oz 1 (4142)
- MRS. WAGES Xtra Crunch Pickle 5.5Oz (W666-D9425)
- CARIBOU COFFEE Coffee, 9.6 oz Net Wt, Ground, PK24 (6990)
- CARIBOU COFFEE Coffee, Daybreak Morning, 0.41 oz., PK96 (6994)
- CARIBOU COFFEE Coffee, 9.6 oz Net Wt, Ground, PK24 (6992)
- CARIBOU COFFEE K-Cup, Caribou Regular, 96PK (5000330135)
- CARIBOU COFFEE Caribou Blend Ground Coffee, 2.5 oz, PK18 (008710)
- CARIBOU COFFEE Coffee, 2.46 lb Net Wt, Ground, PK96 (6995)
- BIGELOW Tea, Green, Prem, Bigelow, PK60 (00450)
- Caribou Coffee Coffee and Tea