Shop All Coffee and Tea
Caribou Coffee
Caribou Blend Ground Coffee, 2.5 oz, PK18
Mfr # 008710
Zoro # G703666203
product price: $49.25
/pk 18, $2.74/ea
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Fraction Pack
- Beverage Flavor Caribou Blend
- Coffee Roast/Tea Type Medium
- Net Weight 2.5 oz
- Standards Rainforest Alliance Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caribou Coffee
- MFR # 008710
- Zoro # G703666203
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Coffee |
Beverage Package & Style | Fraction Pack |
Beverage Flavor | Caribou Blend |
Coffee Roast/Tea Type | Medium |
Net Weight | 2.5 oz |
Standards | Rainforest Alliance Certified |
Description
Caribou Blend is an inspired merging of sweet, spicy and berry notes for a smooth, relaxing down-to-earth cup of coffee, perfect for any time of day.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXWELL HOUSE Maxwell House Coffee Ground Coffee 2 oz., PK42 (10043000866129)
- BEVERAGE-AIR Thermostat (502-140A)
- KIMBERLY-CLARK PROFESSIONAL Low Fold Napkins Dispenser, PK250, 1 White (98720)
- STAR MANUFACTURING Warmer Element 120V 750W (2N-45431UL)
- CARIBOU COFFEE K-Cup, Caribou Regular, 96PK (5000330135)
- CARIBOU COFFEE Coffee, Daybreak Morning, 0.41 oz., PK96 (6994)
- CARIBOU COFFEE Coffee, Daybreak Morning, 0.41 oz., PK24 (6994)
- CARIBOU COFFEE Coffee, Caramel Hideaway, 0.34 oz., PK24 (6685)
- CARIBOU COFFEE K-Cup, Caribou Decaf, 96PK (5000330137)
- CARIBOU COFFEE Coffee, 9.6 oz Net Wt, Ground, PK24 (6990)
- RED DIAMOND Red Diamond Filterpack Tea 3 oz., PK96 (109534)
- Caribou Coffee Beverages