Shop All Coffee and Tea
Caribou Coffee
Caribou Blend Decaf Coffee K-Cups, PK24 PK
Mfr # 6995
Zoro # G102683368
product price: $19.39
/pk 24, $0.81/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Caribou Blend Decaf
- Coffee Roast/Tea Type Medium
- Size Single Serving
- Beverage Format Decaffeinated Coffee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caribou Coffee
- MFR # 6995
- Zoro # G102683368
- UPC # 611247376713
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Decaffeinated Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Caribou Blend Decaf |
Coffee Roast/Tea Type | Medium |
Beverage Format | Decaffeinated Coffee |
For Use With | Keurig® K-Cup® System |
Net Weight | 0.88 lbs |
Standards | Rainforest Alliance Certified |
Description
Special signature, decaffeinated blend features a wonderful full-bodied, syrupy flavor and a clean, snappy finish. Indonesian, Central and South American bean blend delivers a pleasant complexity that's ideally suited for any time of day. K-Cups® for the Keurig® system ensure simple and easy, perfect single cup brewing. Rainforest Alliance Certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Thermometer (925507)
- BANANA BOAT Sunblock Lotn 50Spf 8Oz (04972)
- RANDELL Fan Blade 5 1/2", Ccw (RF FAN005)
- STAR MANUFACTURING Leg 4H 3/8-16 (2A-Z0314)
- CARIBOU COFFEE Coffee, 2.46 lb Net Wt, Ground, PK96 (6995)
- CARIBOU COFFEE Coffee, Caramel Hideaway, 0.34 oz., PK24 (6685)
- CARIBOU COFFEE Coffee, 9.84 oz Net Wt, Ground, PK24 (6995)
- CARIBOU COFFEE K-Cup, Caribou Decaf, 96PK (5000330137)
- CARIBOU COFFEE Coffee, Daybreak Morning, 0.41 oz., PK24 (6994)
- CARIBOU COFFEE Caribou Blend Ground Coffee, 2.5 oz, PK18 (008710)
- DUNKIN Coffee, 8.14 oz Net Wt, Ground, PK22 (7596)
- Caribou Coffee Beverages