Shop All Coffee and Tea
Caribou Coffee
Caribou Blend Coffee K-Cups, PK24 PK
Mfr # 6992
Zoro # G702683348
original price:
$20.15
9% off
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Caribou Blend
- Coffee Roast/Tea Type Medium
- Net Weight 0.88 lbs
- Beverage Format Coffee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caribou Coffee
- MFR # 6992
- Zoro # G702683348
- UPC # 611247376706
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Caribou Blend |
Coffee Roast/Tea Type | Medium |
Net Weight | 0.88 lbs |
Beverage Format | Coffee |
For Use With | Keurig® K-Cup® System |
Standards | Rainforest Alliance Certified |
Description
Rich, hearty Indonesian bean. It has woodsy, spicy notes that balance the bright acidity and lively fruit tones of Central and South American varieties. Expect a big-bodied, syrupy taste with a clean, snappy finish of savory bittersweet chocolate. Caribou Blend is an inspired merging of sweet, spicy and berry notes for a smooth, relaxing, down-to-earth cup.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEATTLES BEST Port Side Blend Whole Bean Coffee, Medium Roast, 12 oz Bag, PK6, 6PK (12407831)
- ALLPOINTS Element 208V, 3000W, 1Ph (1441023)
- SNACK BOX PROS Breakfast Snack Box, PK41 (70000002)
- TIC TAC Tic Tac Wintergreen Candy 1 oz., PK288 (777)
- CARIBOU COFFEE Caribou Blend Ground Coffee, 2.5 oz, PK18 (008710)
- CARIBOU COFFEE Coffee, Daybreak Morning, 0.41 oz., PK96 (6994)
- CARIBOU COFFEE Coffee, Daybreak Morning, 0.41 oz., PK24 (6994)
- CARIBOU COFFEE Coffee, 9.6 oz Net Wt, Ground, PK24 (6992)
- CARIBOU COFFEE K-Cup, Caribou Decaf, 96PK (5000330137)
- CARIBOU COFFEE Coffee, Caramel Hideaway, 0.34 oz., PK24 (6685)
- WOLFGANG PUCK COFFEE Colombian Fair Trade Organic Soft Coffee Pods, PK108 PK (016496)
- Caribou Coffee Beverages