Shop All Coffee and Tea
Caribou Coffee
Caramel Hideaway K-Cups, Mild Roast, PK24 PK
Mfr # 6685
Zoro # G702683669
product price: $19.39
/pk 24, $0.81/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Caramel Hideaway
- Coffee Roast/Tea Type Medium
- Beverage Format Coffee
- Size Single Serving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caribou Coffee
- MFR # 6685
- Zoro # G702683669
- UPC # 611247366851
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Caramel Hideaway |
Coffee Roast/Tea Type | Medium |
Beverage Format | Coffee |
Net Weight | 0.88 lbs |
For Use With | Keurig® K-Cup® System |
Standards | Rainforest Alliance Certified |
Description
Crafted to bring flavors of artisanal caramel notes of whipped cream and smooth coffee flavor. Our bean/coffeehouse credentials and our crafted drink expertise combine to create flavored coffees of refined taste. K-Cups® for the Keurig® system ensure simple and easy, perfect single cup brewing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Solenoid Valve (2V-80502-03)
- ALLPOINTS Reducing Coupling 7/8" Ftg X 3/4" (264264)
- EDGESTAR 22 Inch Wide 101 Cu Ft Commercial Beverage Merchandiser W Temperature Alarm and Reversible Door (VBM101SS)
- SCOTSMAN Motor Fan 50 W 115V (18-8926-01)
- CARIBOU COFFEE Coffee, Daybreak Morning, 0.41 oz., PK24 (6994)
- CARIBOU COFFEE Coffee, 9.84 oz Net Wt, Ground, PK24 (6995)
- CARIBOU COFFEE Caribou Blend Ground Coffee, 2.5 oz, PK18 (008710)
- CARIBOU COFFEE Coffee, 2.46 lb Net Wt, Ground, PK96 (6995)
- CARIBOU COFFEE Coffee, 9.6 oz Net Wt, Ground, PK24 (6992)
- CARIBOU COFFEE K-Cup, Caribou Regular, 96PK (5000330135)
- STARBUCKS Coffee, Caffe Verona, 1 lb Bag, 6PK (12413966)
- Caribou Coffee Coffee and Tea