Shop All Work Pants and Shorts
Carhartt
WRKPNTS DUNGAREE 30 30 MDNGHT
Mfr # B11-MDT 30 30
Zoro # G9171477
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Midnight Blue
- Material Cotton
- Gender Men's
- Fabric Weight 12 oz
- Garment Style Women's Shorts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # B11-MDT 30 30
- Zoro # G9171477
- UPC # 035481246258
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 30 in |
Fits Waist Size | 30 in |
Tag Size | 30 x 30 |
Size (Inseam x Max. Waist) | ( 30 in x 30 in ) |
Maximum Waist Size | 30 in |
Size (Max. Waist x Inseam) | ( 30 in x 30 in ) |
Description
Work Dungaree, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Midnight Blue, Inseam 30 in, Maximum Waist Size 30 in, Size 30 x 30 In., Ankle Type Open, Cleaning and Care Instructions Machine Wash, Features Multiple Tool and Utility Pockets, Includes Hammer Loop Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Flame Resistant Jacket w/Leather Sleeves, Green/Gray, L (1230-L)
- HONEYWELL Cut Resistant Coated Gloves, 4 Cut Level, Nitrile, L, 1 PR (PF570-L)
- HEADLINE SIGN Century Series Office Sign, OFFICE, 9 x 3, Black/Silver (4762)
- NMC AED Automated External Defibrillator Sign, M609RB (M609RB)
- CARHARTT BN0011 M LseFit WshDck Utly Wrk Pnt (B11-MDT)
- CARHARTT BD0017 M Rilaxed Fitt HW 5 Pkt Tprd Jean (B17-DST)
- CARHARTT BD0017 M Rilaxed Fitt HW 5 Pkt Tprd Jean (B17-DST)
- CARHARTT BN3574 M RF RlxdFit Cnvs Crgo Wrk Pnt (103574-029)
- CARHARTT BN3574 M RF RlxdFit Cnvs Crgo Wrk Pnt (103574-253)
- CARHARTT Dungaree Work Pants, Black, Size 30x32 In (B11-BLK 30 32)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 46 30)
- Carhartt Workwear and Protective Clothing