Shop All Work Pants and Shorts
Carhartt
WRKPNTS DUNGAREE 29 30 MIDNIGHT
Mfr # B11-MDT 29 30
Zoro # G9454593
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Midnight Blue
- Material Cotton
- Fits Waist Size 29 in
- Gender Men's
- Size 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # B11-MDT 29 30
- Zoro # G9454593
- UPC # 035481218873
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 29 in |
Size | 42 in |
Tag Size | 29 X 30 |
Maximum Waist Size | 29 in |
Size (Inseam x Max. Waist) | ( 30 in x 29 in ) |
Size (Max. Waist x Inseam) | ( 29 in x 30 in ) |
Description
Work Dungaree, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Style Duck Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Midnight Blue, Inseam 30 in, Maximum Waist Size 29 in, Size 29 x 30 In., Ankle Type Open, Cleaning and Care Instructions Machine Wash, Features Multiple Tool and Utility Pockets, Includes Hammer Loop Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Hardhat Replacement Suspension, 8 Point Ratchet, For Use With Fibre Metal Series Hardhats (3RW2)
- KLEENGUARD Kraken Grip, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, 1000 PK, Black (49277)
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 4 Drum, 3000 lb, Polyethylene (1112)
- HONEYWELL NORTH N99 Disposable Respirator w/ Valve, XL, White, PK10 (14110404)
- CARHARTT BN0011 M LseFit WshDck Utly Wrk Pnt (B11-BRN)
- CARHARTT BN2291 M RF Rilaxed Fitt Cnvs Wrk Pnt (102291-253)
- CARHARTT Dungaree Work Pants, Black, Size 50x32 In (B11-BLK 50 32)
- CARHARTT Dungaree Work Pants, Black, Size 33x34 In (B11-BLK 33 34)
- CARHARTT WRKPNTS DUNGAREE 38 30 MDNGHT (B11-MDT 38 30)
- CARHARTT WRKPNTS DUNGAREE 36 30 MDNGHT (B11-MDT 36 30)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 32 34)
- Carhartt Work Pants and Shorts