Shop All Work Pants and Shorts
Carhartt
WRKPNTS DUNGAREE 28 32 MDNGHT
Mfr # B11-MDT 28 32
Zoro # G9171452
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Midnight Blue
- Material Cotton
- Gender Men's
- Fabric Weight 12 oz
- Pockets 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # B11-MDT 28 32
- Zoro # G9171452
- UPC # 035481248726
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Fits Waist Size | 28 in |
Size (Inseam x Max. Waist) | ( 32 in x 28 in ) |
Maximum Waist Size | 28 in |
Tag Size | 28 x 32 |
Size (Max. Waist x Inseam) | ( 28 in x 32 in ) |
Description
Work Dungaree, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Midnight Blue, Inseam 32 in, Maximum Waist Size 28 in, Size 28 x 32 In., Ankle Type Open, Cleaning and Care Instructions Machine Wash, Features Multiple Tool and Utility Pockets, Includes Hammer Loop Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Leather Drivers Gloves, Cowhide, M, 1 Pair (1414M)
- STI Fire Barrier Putty, 36 Cu In., Red (SSP100)
- CONDOR Faceshield Visor, Polycarb, Clr, 8x15-1/2in (2AUB8)
- SPILL-X Multi-Purpose Neutralizing Kit, 6PK (GEN527)
- CARHARTT WRKPNTS DUNGAREE 36 30 MDNGHT (B11-MDT 36 30)
- CARHARTT WRKPNTS DUNGAREE 34 34 MDNGHT (B11-MDT 34 34)
- CARHARTT WRKPNTS DUNGAREE 34 32 MDNGHT (B11-MDT 34 32)
- CARHARTT BN0151 M Loose Fit Cnvs Utly Wrk Pnt (B151-DKH)
- CARHARTT Dungaree Work Pants, Black, Size 40x34 In (B11-BLK 40 34)
- CARHARTT Dungaree Work Pants, Black, Size 30x32 In (B11-BLK 30 32)
- 5.11 Stryke Pants, 34, Storm (74369)
- Carhartt Work Pants and Shorts