Shop All Composite Toe Boots and Shoes
Carhartt
Wrk Boots, Mens, 9.5, M, Insulatd, Drk Brn, PR
Mfr # CMF8389-9.5M
Zoro # G9131927
product price: $179.99
/pr
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Dark Brown
- Waterproof Yes
- Mark II Slip Test Results- Dairy Tile Oily Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # CMF8389-9.5M
- Zoro # G9131927
- UPC # 847816045760
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 1/2 |
Footwear Width | Medium |
Heel Height | Less Than 1/2 in |
Height | 8 in |
Footwear Size | 9 1/2 |
Width | M |
Size (PRINT) | 9 1/2 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- I9 ESSENTIALS Polyester & Nitrile Safety Work Gloves, Red & Black Size L, 12PK (100018)
- SPEAKMAN Plastic Eyewash Gauge (SE-952)
- 3M 3M„¢ Half Facepiece Reusable Respirator 6100/07024(AAD), Small, 1 Each (7000001932)
- BRADY Number Tag, Brass, CHWS 076-100, PK25 (23579)
- CARHARTT Wrk Boots, Mens, 14, W, Insulated, Drk Brn, PR (CMF8389-14W)
- CARHARTT Wrk Boots, Mens, 11, M, Insulated, Drk Brn, PR (CMF8389-11M)
- CARHARTT Work Boots, Mens, 10.5, M, Insulated, PR (CMF8389-10.5M)
- CARHARTT Athletic Shoe, M, 9 1/2, Black, PR (CMD3461 9.5M)
- CARHARTT Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 95M)
- CARHARTT Logger Boots, Mn, Composite, 8In, 10M, PR (CML8360 10M)
- REEBOK Size 10 Men's 6 in Work Boot Composite Work Boot, Brown/Black (RB7005)
- Carhartt Composite Toe Boots and Shoes