Shop All Composite Toe Boots and Shoes
Carhartt
Wrk Boots, Mens, 13, W, Insulated, Drk Brn, PR
Mfr # CMF8389-13W
Zoro # G9132051
product price: $188.99
/pr
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Dark Brown
- Waterproof Yes
- Liner Material Storm Defender(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # CMF8389-13W
- Zoro # G9132051
- UPC # 847816045890
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Height | 8 in |
Footwear Size | 13 |
Width | W |
Size (PRINT) | 13 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE NTG8-03, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, S, Blue (NTG8-03-008)
- WEATHERTECH Sink Mat, USM01TN (USM01TN)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48867)
- SAFETY TECHNOLOGY INTERNATIONAL Bio Identification Rdr Cvr, Smoke Color (STI-6514-S)
- CARHARTT Wrk Boots, Mens, 11, W, Insulated, Drk Brn, PR (CMF8389-11W)
- CARHARTT Work Boots, Mens, 8, M, Insulated, Drk Brn, PR (CMF8389-8M)
- CARHARTT Wrk Boots, Mens, 11, M, Insulated, Drk Brn, PR (CMF8389-11M)
- CARHARTT Size 8W Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 8W)
- CARHARTT Size 10-1/2 W Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- CARHARTT Size 11 Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- NEW BALANCE Athletic High-Top Shoe, EE, 11 1/2, Tan, PR (MIDCLBRWH-11.5-2E)
- Carhartt Composite Toe Boots and Shoes