Shop All Socks
This Product is Discontinued
Carhartt
Work, Socks, Crew, Mens, M, White, PK3 (Discontinued)
Mfr # A62-3 WHT-MED
Zoro # G3588882
This Product is Discontinued
Key Features
- Height Crew
- Gender Men's
- Color White
- Primary Sock Color White
- Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | Crew |
Size | M |
Fits Shoe Size | 5 to 8-1/2 |
Details
Item | Socks |
Gender | Men's |
Color | White |
Primary Sock Color | White |
Material | Cotton, Nylon, Polyester, Lycra Spandex |
Socks Primary Material | Cotton |
Sold As | 3 Pair |
Features | Reinforced Heel and Toe |
Footwear Brand | CARHARTT |
Description
Socks, Crew, Sold As 3 Pair, Men's, Size M, Fits Shoe Size 5 to 8-1/2, White, Cotton, Features Reinforced Heel and Toe, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.