Shop All Socks
Carhartt
Work, Socks, Crew, Mens, M, Black, PK3
Mfr # A62-3 BLK-MED
Zoro # G3588821
product price: $10.89
/pk 3, $3.63/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height Crew
- Gender Men's
- Color Black
- Primary Sock Color Black
- Material Cotton, Nylon, Polyester, Lycra Spandex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | Crew |
Size | M |
Fits Shoe Size | 5 to 8-1/2 |
Details
Item | Socks |
Gender | Men's |
Color | Black |
Primary Sock Color | Black |
Material | Cotton, Nylon, Polyester, Lycra Spandex |
Socks Primary Material | Cotton |
Sold As | 3 Pair |
Features | Reinforced Heel and Toe |
Footwear Brand | CARHARTT |
Description
Socks, Crew, Sold As 3 Pair, Men's, Size M, Fits Shoe Size 5 to 8-1/2, Black, Cotton, Features Reinforced Heel and Toe, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER DOT Container Placard, Vinyl, PK25 (Z-EZ4)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, M, Black/Silver, Polyester (IEX-MUG-03-M)
- ZORO SELECT Pin Lug, FNSTxGHT Male, 1-1/2 Inx3/4 In (6AKD7)
- PROFLEX BY ERGODYNE Economy Elastic Back Support, 7-1/2"x58", Black (EGO11098)
- VITALSOX Vitalsox VT 1010T Tennis Color On Court Ped Drystat Compression Socks; White - Extra-Large (VT1010T_W_XLG)
- AMERICAN HOSPITAL SUPPLY Anti-Slip Socks, Blue, One Size Fits Most, 6PK (AHS-SS-OS-B6_PK)
- POINT6 Trekking Heavy Cushion Crew Socks, Black, Medium, PR (11-2534-204-06)
- SPORTS COOL Hose Assembly for Power Tanker (SPCHOSE)
- MEDEGEN MEDICAL PRODUCTS Slippers, Bariatric Gray, PK48 (7737-BGRY)
- POINT6 Ghost Runner Ultra Light Cushion NoShow Socks, White, Small, PR (11-2175-110-05)
- AMERICAN HOSPITAL SUPPLY Anti-Slip Socks, Blue Grip Socks, Extra Large, 48PK (AHS-SS-XL-B6_CS)
- Carhartt Foot Protection