Carhartt

Work Pants, Washed Desert, Size34x36 In (Discontinued)


This Product is Discontinued
Shop for all Work Pants and Shorts

Key Features

  • Color Brown
  • Material 100% Cotton
  • Gender Men's
  • Size 34 x 36"
  • Inseam 36 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 34 x 36"
Fits Waist Size 34 in
Size (Inseam x Max. Waist) ( 36 in x 34 in )
Tag Size 34 x 36
Maximum Waist Size 34 in
Size (Max. Waist x Inseam) ( 34 in x 36 in )

Description

Dungaree Work Pants, Garment Type Pants, Gender Men's, Material 100 Percent Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Brown, Inseam 36 in, Maximum Waist Size 34 in, Size 34 x 36 In., Cleaning and Care Instructions Machine Wash, Features Durable, Generous Fit, Imported, Multiple Tool and Utility Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products