Shop All Work Pants and Shorts
This Product is Discontinued
Carhartt
Work Pants, Washed Desert, Size34x32 In (Discontinued)
Mfr # B11-DES 34 32
Zoro # G0097167
This Product is Discontinued
Key Features
- Color Brown
- Material 100% Cotton
- Gender Men's
- Size 34 x 32"
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # B11-DES 34 32
- Zoro # G0097167
- UPC # 035481129162
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 34 x 32" |
Fits Waist Size | 34 in |
Tag Size | 34 x 32 |
Maximum Waist Size | 34 in |
Size (Max. Waist x Inseam) | ( 34 in x 32 in ) |
Details
Item | Washed Duck Work Pants |
Color | Brown |
Material | 100% Cotton |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 12 oz |
Lining Material | Unlined |
Closure Type | Zipper/Button |
Number of Outside Pockets | 4 |
Binding | Zipper, Button |
Cleaning and Care Instructions | Machine Wash |
Fly Closure Type | Zipper |
Features | Durable, Generous Fit, Imported, Multiple Tool and Utility Pockets |
Reinforced Locations | Back Pockets |
Includes Hammer Loop | Yes |
Waist Closure | Buttons |
Fit | Relaxed Fit |
Leg Fit | Straight Leg |
Series | B11 |
Description
Dungaree Work Pants, Garment Type Pants, Gender Men's, Material 100 Percent Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Brown, Inseam 32 in, Maximum Waist Size 34 in, Size 34 x 32 In., Cleaning and Care Instructions Machine Wash, Features Durable, Generous Fit, Imported, Multiple Tool and Utility Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.