Shop All Work Pants and Shorts
Carhartt
Work Pants, Darkstone, Size 42x34 In
Mfr # B13-DST 42 34
Zoro # G0092495
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Cotton
- Gender Men's
- Inseam 34 in
- Fabric Weight 11.75 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # B13-DST 42 34
- Zoro # G0092495
- UPC # 035481212536
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 42 x 34" |
Fits Waist Size | 42 in |
Tag Size | 42 x 34 |
Size (Inseam x Max. Waist) | ( 34 in x 42 in ) |
Maximum Waist Size | 42 in |
Size (Max. Waist x Inseam) | ( 42 in x 34 in ) |
Description
Dungaree Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 11.75 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Blue, Inseam 34 in, Maximum Waist Size 42 in, Size 42 x 34 In., Ankle Type Open, Cleaning and Care Instructions Machine Wash, Features Durable, Multiple Pockets, Includes Hammer Loop Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Half Mask Respirator, Silicone, S (7801)
- MCR SAFETY Safety Glasses, Blue Scratch Resistant (SR218B)
- BULLARD Faceshield Visor, Polycarbonate, Clr, 6 in. (R325)
- C.H. HANSON Letter Set, 1/4 In. H, Steel (25900)
- CARHARTT Work Pants, Darkstone, Size 44x32 In (B13-DST 44 32)
- CARHARTT BN2291 M RF Rilaxed Fitt Cnvs Wrk Pnt (102291-039)
- CARHARTT WRKPNTS DUNGAREE 38 30 MDNGHT (B11-MDT 38 30)
- CARHARTT WRKPNTS DUNGAREE 34 30 MDNGHT (B11-MDT 34 30)
- CARHARTT WRKPNTS DUNGAREE 33 32 MDNGHT (B11-MDT 33 32)
- CARHARTT Dungaree Work Pants, Black, Size 31x30 In (B11-BLK 31 30)
- 5.11 Stryke Pant, Size 28, Battle Brown (74369)
- Carhartt Workwear and Protective Clothing