Carhartt

Work Pants, Darkstone, Size 42x30 In (Discontinued)


This Product is Discontinued
Shop for all Work Pants and Shorts

Key Features

  • Color Blue
  • Material Cotton
  • Gender Men's
  • Inseam 30 in
  • Fabric Weight 11.75 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 42 in
Fits Waist Size 42 in
Size (Inseam x Max. Waist) ( 30 in x 42 in )
Maximum Waist Size 42 in
Tag Size 42 x 30
Size (Max. Waist x Inseam) ( 42 in x 30 in )

Description

Dungaree Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 11.75 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Blue, Inseam 30 in, Maximum Waist Size 42 in, Size 42 x 30 In., Ankle Type Open, Cleaning and Care Instructions Machine Wash, Features Durable, Multiple Pockets, Includes Hammer Loop Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.