Shop All Work Pants and Shorts
This Product is Discontinued
Carhartt
Work Pants, Darkstone, Size 38x30 In (Discontinued)
Mfr # B13-DST 38 30
Zoro # G0076447
This Product is Discontinued
Key Features
- Color Blue
- Material Cotton
- Gender Men's
- Size 38 x 30"
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # B13-DST 38 30
- Zoro # G0076447
- UPC # 035481212314
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 38 x 30" |
Fits Waist Size | 38 in |
Tag Size | 38 x 30 |
Size (Inseam x Max. Waist) | ( 30 in x 38 in ) |
Maximum Waist Size | 38 in |
Size (Max. Waist x Inseam) | ( 38 in x 30 in ) |
Description
Dungaree Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 11.75 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Blue, Inseam 30 in, Maximum Waist Size 38 in, Size 38 x 30 In., Ankle Type Open, Cleaning and Care Instructions Machine Wash, Features Durable, Multiple Pockets, Includes Hammer Loop Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.