Shop All Work Pants and Shorts
Carhartt
Work Pants, Darkstone, Size 32x30 In
Mfr # B13-DST 32 30
Zoro # G3833401
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Cotton
- Gender Men's
- Inseam 30 in
- Fabric Weight 11.75 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # B13-DST 32 30
- Zoro # G3833401
- UPC # 035481212277
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 32 x 30" |
Fits Waist Size | 32 in |
Maximum Waist Size | 32 in |
Tag Size | 32 x 30 |
Size (Inseam x Max. Waist) | ( 30 in x 32 in ) |
Size (Max. Waist x Inseam) | ( 32 in x 30 in ) |
Description
Dungaree Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 11.75 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Blue, Inseam 30 in, Maximum Waist Size 32 in, Size 32 x 30 In., Ankle Type Open, Cleaning and Care Instructions Machine Wash, Features Durable, Multiple Pockets, Includes Hammer Loop Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Yellow, M (S61317)
- WOMANSWORK Heirloom Garden Arm Saver Garden Gloves S (822S)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6521SJ)
- TOUGH DUCK Thermal Lined Safety Hoodie, SJ162-FLOR- (SJ162)
- CARHARTT Dungaree Work Pants, Black, Size 36x30 In (B11-BLK 36 30)
- CARHARTT BN3574 M RF RlxdFit Cnvs Crgo Wrk Pnt (103574-BLK)
- CARHARTT BN2291 M RF Rilaxed Fitt Cnvs Wrk Pnt (102291-253)
- CARHARTT Work Pants, Darkstone, Size 42x34 In (B13-DST 42 34)
- CARHARTT WRKPNTS DUNGAREE 38 30 MDNGHT (B11-MDT 38 30)
- CARHARTT BN0011 M LseFit WshDck Utly Wrk Pnt (B11-BRN)
- MARCO Leather Blast Suit - 3X (1029605)
- Carhartt Workwear